Loctite
Anaerobic Anaerobic Flange Sealant, 250 mL, Orange, Temp Range up to 300 Degrees F
Mfr # 223856
Zoro # G5266003
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Gasketing Product - General Purpose. Ideal for Use on Machined and Rigid Metal Flanges
- Color Orange
- Size 250 mL
- Substrates Metal: Aluminum, Metal: Steel
- Temp. Range up to 300 Degrees F
Explore More Products
- LOCTITE Rtv Black Silicone Adhesive/Sealant, 491979 491979
- LOCTITE Anaerobic Anaerobic Flange Sealant, 50 mL, Red, Temp Range -65 to 400 Degrees F 135474
- LOCTITE General Purpose RTV Silicone Sealant, 190 mL, Clear, Temp Range -65 to 450 Degrees F 743915
- LOCTITE Solvent Based Gasket Sealant, 1 pt, Red, Temp Range -65 to 500 Degrees F 1540591
- LOCTITE Hi-Tack Gasket Sealant, 12 oz. Can 30526
- LOCTITE Anaerobic Gasket Sealant, 50 mL, Red, Temp Range -65 to 300 Degrees F 1253203
- LOCTITE TiteFoam White Polyurethane Foam Foam Foam Sealant 12 oz 1988753
- LOCTITE Thread Sealant, High Temp, 5770 1138284
- LOCTITE Loctite 442-58730 70-Ml. Ultra Blue Rtvsilicone Ga 442-58730
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, Red, Temp Range -62 to 500 Degrees F SB-200 T RE
- 3M Weatherstrip/Gasket, Adhesive, 2fl.oz, PK12 08002
- Loctite Gasket Sealants