Metric Blue
Top Lock Distorted Thread Lock Nut, M6-1.00, Steel, Not Graded, Plain, 100 PK
Mfr # UST202387
Zoro # G5266642
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-1.00
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Not Graded
Explore More Products
- METRIC BLUE Torque Lock Nut, METBLUE, M12 x 1-3/4" UST202390
- METRIC BLUE Top Lock Distorted Thread Lock Nut, M16-2.00, Steel, Class 10, Plain, 16 mm Ht, 50 PK UST202391
- METRIC BLUE Top Lock Distorted Thread Lock Nut, M10-1.50, Steel, Class 10, Plain, 10 mm Ht, 100 PK UST202389
- ZORO SELECT Serrated Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 10 mm Ht, 100 PK M11610.100.0001
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-24, Steel, Grade C, Yellow Zinc, 21/64 in Ht, 100 PK SLFI80371-100P
- DISC-LOCK Heavy Hex with Washer Lock Nut, 3/4"-10, Steel, Grade 8, Black Oxide, 20 PK DLTCN-750
- NEWPORT FASTENERS Serrated Lock Nut, #8-32, Steel, Zinc Plated, 0.13 in Ht, 100 PK 751705-PR-100
- ZORO SELECT Lock Nut, M16-2.00, Steel, Class 4, Zinc Plated, 250 PK M16D439B
- ZORO SELECT Lock Nut, 2-1/2"-8, Iron, Class 150 783Y37
- MIDWEST FASTENER Lock Nut, 1/4"-20, Steel, Black Zinc, 20 PK 932864
- FOREVERBOLT Serrated Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, NL-19, 29/64 in Ht, 10 PK FB3FHN1213P10
- Metric Blue Lock Nuts