Tuff Guard
Water Hose, Rubber/Plastic, 5/8 in., 50 ft.
Mfr # 001-0109-0600
Zoro # G5266852
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8"
- Temp. Range 158 Degrees F
- Hose Color Green
- Max. Working Pressure @ 70 F 100 psi
Explore More Products
- TUFF GUARD Water Hose, Rubber/Plastic, 100 ft., Green 001-0109-1200
- TUFF GUARD Water Hose, Extrusion, 5/8 In ID, 100 ft L 20579029
- TUFF GUARD Water Hose, Rubber/Plastic, 5/8 in., 25 ft. 001-0106-0300
- TUFF GUARD Water Hose, Rubber/Plastic, 5/8 in., 50 ft. 001-0101-0600
- TUFF GUARD Water Hose, Extrusion, 5/8 In ID, 50 ft L 20579028
- WATER RIGHT Garden Hose 50 Ft 600 Series - Olive PSH3-050-MG
- WATER RIGHT Professional Coil Hose 75 Ft Coil Hose - Olive PCH-075-MG
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Green 423H95
- FLEXON 5/8 in. D X 50 ft. L Heavy Duty Garden Hose Green FXG5850ACE
- TRUE TEMPER Jackson® 4004100 Professional Tools 3/4" X 100' Pro-flow Heavy Duty Professional Garden Hose 4004100
- SWAN LEADER HOSE LD 5/8""X15' SN58R015FM
- Tuff Guard Watering & Irrigation