Eaton
Cutler-Hammer Legend Plate, Square, Start Stop, Black
Mfr # 10250TS47
Zoro # G5268496
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Square
- For Use With 30.5mm Selector Switch and Roto-Push Operators
- Shape Square
- Legend Start-Stop
- Legend/Background Color Black
Explore More Products
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green 10250T113
- EATON Miniature LED Bulb, 6 to 12V, White E22LED612WN
- EATON Illum Push Button Operator, 22mm, Red M22-PVLT45P
- EATON Illuminated Emergency Stop Push Button M22-PVLT-K01-R
- EATON Cutler-Hammer Legend Plate, Push/Pull, Start/Stop 10250TR3
- EATON Blank Legend Plate, Black/White or Silver 10250TEP76
- EATON Non-Illum Push Button Operator, Black 10250ED1164-2
- EATON Illuminated Push Button, 30mm, 1NC 10250T476C43-51
- EATON Illuminated Push Button, 30mm, 1NO 10250T471C43-53
- SCHNEIDER ELECTRIC Push button head, metal, projecting, gre ZB4BP3
- EATON Non-Illuminated Push Button, 30mm, Green 10250T31G
- Eaton Push Buttons & Indicators