Zoro Select
Leg Frame Type 2 Barricade, EGR Sheeting, 41 in H, 41 in L, 36 in W, Orange/White
Mfr # 97-03-002-36
Zoro # G5271551
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Leg Frame
- Height 41 in
- Length 41 in
- Width 36 in
- Color Orange/White
Explore More Products
- ZORO SELECT Traffic Cone, 18 In.White 1YBW7
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Blue/White GNRS1620WB
- ZORO SELECT Trim Line Channelizer, Yellow, 45 In 03-750-64HYG
- ZORO SELECT Lag Bolts, Steel, Silver COMBO 6
- ZORO SELECT Concrete Mounting Kit, Steel, Silver CS-33-KIT-2
- ZORO SELECT Traffic Cone, 7 lb., Yellow Cone Color RS70032C-YELLOW
- ZORO SELECT MODULAR BARRICADE TYPE I 44IN EGR 97-11-001-44
- ZORO SELECT Traffic Cone, 18 In. 1850-LOUT OF SERVICE
- ZORO SELECT Locking Bar, Fixed Position, Steel, 12 1/2 in H, 1/3 in L, 1 1/3 in W, Black Wrinkle 22NY06
- VESTIL Standard Duty Traffic Cone, 27-1/2", PVC, 27.5 in H, 14.125 L, 14.125 W, Orange TC-28-SD-2R
- PLASTICADE Barricade, Type III, Telpsar, 8 ft., EG 3508-EG-R-DRILL-KIT
- Zoro Select Traffic Safety