Shop Alternate Products
This Product is Discontinued
Bsx
Welding Jacket, FR, Cotton, Black, 4XL (Discontinued)
Mfr # BX9C
Zoro # G5272041
This Product is Discontinued
Key Features
- Size 4XL
- Material 100% 9 oz Flame-Resistant Cotton
- Closure Type Metal snaps
- Cuff Style Open with Snaps
- Fits Chest Size 60" to 62"