Shop Alternate Products
This Product is Discontinued
Viking
XL Class 1 High Visibility Surveyor Vest, Red (Discontinued)
Mfr # 4915R-XL
Zoro # G5272382
This Product is Discontinued
Key Features
- Color Orange/Red
- Size Xl
- ANSI Class 1
- Material Heavy-Duty 1000 Denier Polyester Fabric
- Back Stripe Pattern X