Tapco
6ft. U-Channel Post, Green, 1.12lbs Per Foot
Mfr # 054-00013
Zoro # G5272741
$42.95
58% off
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 6 ft.
- Width 2-1/4"
- Depth 7/8"
- Material Steel
Explore More Products
- TAPCO Sign Post, Green, Steel, 8 ft L 054-00014
- TAPCO Sign Post, Silver, Steel, 12 ft L 054-00037
- TAPCO Sign Post, Green, Steel, 10 ft L 054-00004
- TAPCO Anchor for Square Post, Steel 1603-00007
- TAPCO U-Channel Sign Post, 6'L, 2 lbs./ft., Galvanized Post with Holes Top to Bottom 054-00020
- TAPCO Sign Post, Silver, Steel, 10 ft L 054-00023
- TAPCO Sign Post, Silver, Steel, 10 ft L 1603-00005
- TAPCO Steel Sign Post 054-00010
- TAPCO Utility Dome Marker, 72in.H, Blue/Wht/Red 113784E
- PLASTICADE Sign Base with Wheels and Post, Rubber 60 lbs. 800-RB-30WHL-60PK-KIT
- TAPCO Sign Post, Silver, Steel, 12 ft L 054-00024
- Tapco Signs