Shop Alternate Products
This Product is Discontinued
Apollo Valves
1-1/4" Press Bronze Ball Valve Inline (Discontinued)
Mfr # 77WLF10611
Zoro # G5273247
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 1 1/4"
- Body Material Lead-Free Bronze
- Body Style Inline
- Tube Size 1 1/4"
- Connection Type Press x Press