Webstone
1/2" IPS x Hose Cap Brass Ball Valve with Drain 3-Way
Mfr # 40612
Zoro # G5273931
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Port Full
- Temp. Range 100 Degrees to 350 Degrees F
- Seat Material PTFE
Explore More Products
- WEBSTONE 3/4" IPS x Hose Cap Brass Ball Valve with Drain 3-Way 40613
- WEBSTONE 1" IPS x Hose Cap Brass Ball Valve with Drain 3-Way 40614
- WEBSTONE Webstone 50406 Isolator Union-Flange Ball Valve - 1-1/2", Sweat H-50406
- WEBSTONE 1-1/2" Flanged 3-Way Brass Rotating Ball Valve 41406HV
- WEBSTONE Webstone 50404 Isolator Union-Flange Ball Valve - 1", Sweat H-50404
- WEBSTONE 3/4" Flanged 3-Way Brass Ball Valve 40403
- WEBSTONE 3/4" Flanged 3-Way Brass Ball Valve w/Drain 40413
- WEBSTONE 3/4" Flanged 3-Way Brass Ball Valve w/Drain 50413
- WEBSTONE 1" Flanged 3-Way Brass Ball Valve 40404HV
- REVALVED 3/4" Full Port Brass Sweat Ball Valve – Lead-Free SWT x SWT, C x C – 600 PSI WOG REV034SWT
- B & K 12 BRS Gas Ball Valve 110-223C
- Webstone Valves