Zoro Select
PVC Female Adapter, Socket x FNPT, 1-1/2 in Pipe Size
Mfr # 435015
Zoro # G5275024
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x FNPT
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 in x 2 in x 1 in Pipe Size 801-249
- ZORO SELECT PVC Coupling, Socket, 4 in Pipe Size P100-040
- ZORO SELECT PVC Blind Flange, Socket, 2 in Pipe Size 853-020
- ZORO SELECT PVC Coupling, Insert x Double Helix, 1 in Pipe Size 1429129
- ZORO SELECT PVC 22-1/2 Degree Elbow, Hub, 3 in Pipe Size 1WKE9
- ZORO SELECT PVC Reducer, Hub, 3 in x 1 1/2 in Pipe Size 1WKJ2
- ZORO SELECT PVC Coupling, Solvent x Solvent, 4 in Pipe Size H429040LS
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 2 in Pipe Size 830-020SR
- ZORO SELECT PVC Manifold Tee, MNPT, 1 in Pipe Size 1301210
- ZORO SELECT PVC Wye, Socket, 6 in Pipe Size P600-060
- CHARLOTTE PIPE & FOUNDRY Charlotte Pipe & Foundry PVC004291200HA PVC -DWV Double Sanitary Tee; 3 x 3 x 2 x 2 in. 46355
- Zoro Select PVC Pipe Fittings