Zoro Select
PVC Cap, FNPT, 1/2 in Pipe Size
Mfr # 448005
Zoro # G5275182
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT Tee, 10 in Pipe Size, Schedule 40, Socket 401100
- ZORO SELECT PVC Reducer Bushing, Spigot, 3 in x 1 1/4 in Pipe Size 837-336FB
- ZORO SELECT PVC Reducing Tee, Insert, 1 1/4 in x 1 1/4 in x 1 in Pipe Size 1401-168
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 4 in x 2 in Pipe Size 837-420
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 1-1/2 in Pipe Size 1WKG5
- ZORO SELECT PVC, Stainless Steel Union, Socket x FNPT, 2 in Pipe Size 8059-020SR
- ZORO SELECT PVC Elbow, 45 Degrees, Solvent x Solvent, 1/2 in Pipe Size H417005LS
- ZORO SELECT PVC, Brass Tee, FNPT x Socket, 1/2 in Pipe Size 802-005BR
- ZORO SELECT PVC Cap, Solvent, 3 in Pipe Size H447030LS
- ZORO SELECT PVC Reducing 90 Degrees Elbow, Slip x Slip, 1 1/4 in x 1 in Pipe Size 406168
- LASCO FITTINGS Elbow, 3/4 x 3/4 x 1/2 in, Schedule 40 414101BC
- Zoro Select Fittings