Zoro Select

Boiler Drain Valve, 3/4 In MNPT, Brass


$22.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Max. Pressure 200 psi
  • Pipe Size - Valves 3/4 in
  • Standards Meets ANSI 61-8
  • Connection Type MNPT x MGHT
  • Valve Max. Fluid Temp. 250 Degrees F
See all product information