Watts
1" FNPT Bronze Dual Check Valve
Mfr # 1 LF7 U2-2
Zoro # G5276345
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT x FNPT
- Connection FNPT x FNPT
- Body Material Lead Free Brass
- Max. Steam Pressure - Valves Not Rated
Explore More Products
- WATTS 1/2" Polysulfone Check Valve 3540-10
- WATTS 3/8" FNPT x Male Flare Stainless Steel Dual Check Valve SD3-MF 3/8
- WATTS Dual Check Valve, Bronze, FNPT Union, 1/2 in 9D-M3-1/2
- WATTS 3/4" Sweat Bronze Flow Check Valve 2000S 3/4
- WATTS 3/4" FNPT Bronze Dual Check Valve 3/4 LF7 U2-2
- WATTS 3/4" FNPT x MNPT Brass Dual Check Valve 912-HP 3/4
- WATTS Double Check Valve, 3/4 ďż˝" 007M1-QT
- WATTS Watts 0 6" LF709 Double Check Valve Assembly 122790
- WATTS Dual Check Valve, 3/4", 0061926 0061926
- JOMAR VALVE 3" NPT Brass Horizontal Check Valve T-501
- HAYWARD Y-Check Valve, True Union, Spring-Loaded, 2", PVC/EPDM, Socket, Adjustable 2-15 psi SLC10200SEU
- Watts Check Valves