Zoro Select
PVC Coupling, Socket x Socket, 1-1/2 in Pipe Size
Mfr # 429015BC
Zoro # G5276415
$0.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Flange, Socket, 6 in Pipe Size 851-060
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 1-1/4 in Pipe Size 409012
- ZORO SELECT PVC Coupling, FNPT x FNPT, 3/4 in Pipe Size 830-007
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 2 in Pipe Size 837-338
- ZORO SELECT PVC Blind Flange, Flanged, 1 in Pipe Size 853-010
- ZORO SELECT PVC Tee with Saddle Tap, Female Acme, 4 in x 1 1/2 in Pipe Size 364-419
- ZORO SELECT PVC Repair Coupling, Socket x Socket, 1-1/4 in Pipe Size CUF012
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 4 in Pipe Size H401040LS
- ZORO SELECT PVC No Hub Adapter, Socket x Spigot, 4 in Pipe Size P119-040
- JONES STEPHENS PVC Expansion Coupling, Socket x Spigot, 2" Pipe Size E09200
- ZORO SELECT PVC Coupling, Insert, 1/2 in Pipe Size 1429-005
- Zoro Select Fittings