Zoro Select
PVC Elbow, 45 Degrees, Socket x Socket, 6 in Pipe Size
Mfr # 417060
Zoro # G5276695
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6 in
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 3/4 in Pipe Size 830-007SR
- ZORO SELECT PVC Reducing Elbow, Socket x Socket, 1 in x 3/4 in Pipe Size 406131
- ZORO SELECT PVC Union, Socket x Socket, 2 in Pipe Size 897-375-020
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 6 in x 6 in x 4 in Pipe Size 801-532
- ZORO SELECT 1-1/2" Socket PVC 90 Degree Elbow Sched 40 406015BC
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 6 in x 6 in x 4 in Pipe Size 05267
- ZORO SELECT PVC Coupling, Solvent x Solvent, 2-1/2 in Pipe Size H429025LS
- ZORO SELECT PVC Male Adapter, MNPT x Solvent, 2 in Pipe Size H436020LS
- ZORO SELECT PVC Coupling, Solvent x Solvent, 3 in Pipe Size H429030LS
- HOMECARE PRODUCTS PVC 08116 1000HA .5 in. PVC Schedule 80 Slip Cap HO699795
- PLASTIC TRENDS ELBOW 90 PVC SR 4""GASKET G204
- Zoro Select PVC Pipe Fittings