Zoro Select
PVC Street Elbow, 90 Degrees, Spigot x FNPT, 3/4 in Pipe Size
Mfr # 411007
Zoro # G5277535
$0.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x FNPT
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/4 in x 1 1/4 in x 1 in Pipe Size 401168
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 3/4 in Pipe Size 839-210
- ZORO SELECT PVC Coupling, Insert, 1-1/4 in Pipe Size 1429-012
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1 in Pipe Size 836-010
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 6 in Pipe Size 436060
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 1 in Pipe Size H406010LS
- ZORO SELECT PVC Coupling, Solvent x Solvent, 1-1/4 in Pipe Size H429012LS
- ZORO SELECT PVC Reducing Wye, Socket x Socket, 4 in x 4 in x 3 in Pipe Size 870-422FB
- ZORO SELECT PVC Cap, Solvent, 3/4 in Pipe Size H447007LS
- LASCO FITTINGS 90 Service Elbow, 2 x 1 1/2 in, PVC 307251
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1 in Pipe Size 401010BC
- Zoro Select Fittings