Zoro Select
PVC Plug, MNPT, 2-1/2 in Pipe Size
Mfr # 450025
Zoro # G5278113
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2-1/2 in
- Specific Fitting Shape Plug
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Coupling, Hub, 4 in Pipe Size 1WKH5
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 6 in x 2 in Pipe Size 437528
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 2 in Pipe Size 801-020
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in x 3 in x 1 1/2 in x 1 1/2 in Pipe Size 1WJT6
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 3 in Pipe Size 409030
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 1 in Pipe Size 835-010BR
- ZORO SELECT PVC Male Adapter, MNPT x Solvent, 2-1/2 in Pipe Size H436025LS
- ZORO SELECT PVC, Brass Reducer Tee, FNPT x Socket, 3/4 in x 3/4 in x 1/2 in Pipe Size 802-101BR
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 4 in Pipe Size H435040SRLS
- ZORO SELECT PVC Coupling, FNPT x FNPT, 2-1/2 in Pipe Size 830-025
- HOMEWERKS UNION SCH40 2"" FIPXFIP 511-44-2-2B
- Zoro Select PVC Pipe Fittings