Zoro Select
PVC Street Elbow, 90 Degrees, MNPT x Socket, 1-1/4 in Pipe Size
Mfr # 410012
Zoro # G5278183
$2.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pipe Size - Pipe Fitting 1-1/4 in
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x Socket
Explore More Products
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 2-1/2 in Pipe Size 436025
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 1 1/2 in Pipe Size 401133
- ZORO SELECT PVC Male Elbow, 90 Degrees, Insert x MNPT, 1-1/2 in Pipe Size 1413-015
- ZORO SELECT PVC Cap, Socket, 6 in Pipe Size 847-060
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 3/4 in Pipe Size 401288
- ZORO SELECT PVC Adapter, Insert x SPG/Slip, 1 in Pipe Size 1432010
- ZORO SELECT PVC Male Adapter, MNPT x Solvent, 1/2 in Pipe Size H436005LS
- ZORO SELECT PVC Coupling, Solvent x Solvent, 4 in Pipe Size H429040LS
- ZORO SELECT PVC, Brass Union, FNPT x Socket, 1-1/2 in Pipe Size 859-015BR
- HOMECARE PVC003001200HA 3 in. 90 Degree Elbow HO158479
- THRIFCO PLUMBING 1/2 Inch Slip x Threaded PVC Female Adapter SCH 80 8213038
- Zoro Select Fittings