Zoro Select
PVC Street Elbow, 90 Degrees, MNPT x FNPT, 1 in Pipe Size
Mfr # 412010
Zoro # G5278262
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1-1/2 in Pipe Size 802-015
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 4 in Pipe Size 1WKG8
- ZORO SELECT PVC, Stainless Steel Female Adapter, FNPT x Socket, 1/4 in Pipe Size 835-002SR
- ZORO SELECT PVC Deep Socket Coupling, Socket x Socket, 1-1/2 in Pipe Size 482015
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 3 in x 3 in x 3/4 in Pipe Size 402334
- ZORO SELECT PVC PVC Flange, FNPT, 3 in Pipe Size 855-030
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 1 in Pipe Size H435010SRLS
- ZORO SELECT PVC, Brass Union, FNPT x Socket, 1-1/2 in Pipe Size 859-015BR
- ZORO SELECT PVC Male Adapter, MNPT x Solvent, 2-1/2 in Pipe Size H436025LS
- APOLLO BY TMG 1/2 in. x 1/2 in. PVC Slip Joint x Slip Joint Union PVCU12
- ZORO SELECT PVC Reducing Tee, Insert, 1 1/4 in x 1 1/4 in x 3/4 in Pipe Size 1401167
- Zoro Select Fittings