Zoro Select
PVC Reducing Bushing, Spigot x Socket, 3 in x 2 in Pipe Size
Mfr # 437338
Zoro # G5278874
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in x 2 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x Socket
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1/4 in Pipe Size 801-002
- ZORO SELECT PVC Cap, FNPT, 1/4 in Pipe Size 848-002
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 in x 3/4 in Pipe Size 438131BC
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3/4 in Pipe Size 401007BC
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 3 in Pipe Size 835-030
- ZORO SELECT PVC Repair Coupling, Socket x Socket, 3/4 in Pipe Size CUF007
- ZORO SELECT PVC Coupling, Solvent x Solvent, 1-1/2 in Pipe Size H429015LS
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 2 in Pipe Size H435020SRLS
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 2 in Pipe Size H406020LS
- PINPOINT Charlotte Pipe & Foundry PVC024005900 1.5 x 1.5 x 1.25 in. 90 deg PVC Tee PI148292
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3 in x 2 in Pipe Size 829-338
- Zoro Select Fittings