Zoro Select
PVC Tee, Socket x Socket x Socket, 1-1/2 in Pipe Size
Mfr # 401015
Zoro # G5279023
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Solid Flange, Socket, 2-1/2 in Pipe Size 851-025
- ZORO SELECT PVC Reducer Bushing, Spigot, 8 in x 6 in Pipe Size 837-585
- ZORO SELECT PVC Sanitary Tee, Hub, 4 in Pipe Size 1WJP6
- ZORO SELECT PVC Flange, FNPT, 1 in Pipe Size 852-010
- ZORO SELECT PVC Cap, Socket, 1 in Pipe Size 847-010
- ZORO SELECT PVC 90 Degree Street Elbow, Hub x Spigot, 1-1/2 in Pipe Size 1WKA8
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 1/2 in Pipe Size H406005LS
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 2 in Pipe Size 830-020SR
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1/4 in Pipe Size 819-002
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 3/4 in Pipe Size H401007LS
- CHARLOTTE PIPE AND FOUNDRY ELBOW ST 90 PVC DWV 1.5"" PVC003330600
- Zoro Select PVC Pipe Fittings