Zoro Select
PVC Reducer, Socket x FNPT, 3/4 in x 1/2 in Pipe Size
Mfr # 435101BC
Zoro # G5279303
$0.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in x 1/2 in
- Specific Fitting Shape Reducer
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x FNPT
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Double Reducing Wye, Hub, 3 in x 3 in x 2 in x 2 in Pipe Size 05844
- ZORO SELECT PVC Union, FNPT x FNPT, 1 in Pipe Size 458010
- ZORO SELECT PVC Sanitary Tee, Hub, 2 in x 2 in x 1 1/2 in Pipe Size 1WJP7
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1 in Pipe Size 802-010SR
- ZORO SELECT PVC Coupling, FNPT x FNPT, 2-1/2 in Pipe Size 830-025
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 3/4 in Pipe Size 437334
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 3/4 in x 1 in Pipe Size 835-102SR
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 1/4 in Pipe Size 857-002
- ZORO SELECT PVC Cap, Solvent, 1 in Pipe Size H447010LS
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 1 1/4 in Pipe Size 829-212
- LASCO Reducing Bushing, 112 x 1 in, Spigot x FNPT, PVC, White, SCH 40 Schedule 438211BC
- Zoro Select PVC Pipe Fittings