- Home
- /
- Test Instruments & Gauges
- /
- Temperature & Humidity Measuring
- /
- Thermal Imagers
- /
- Infrared Camera, 50 mK, -4 Degrees to 1202 Degrees F, Auto Focus
Shop Alternate Products
This Product is Discontinued
Fluke
Infrared Camera, 50 mK, -4 Degrees to 1202 Degrees F, Auto Focus (Discontinued)
Mfr # FLK-TI300 60HZ
Zoro # G5281875
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- IR Detector Resolution 240 x 180 Pixels
- Temp. Range (F) - Infrared -4 Degrees to 1202 Degrees
- Temp. Range (C) - Infrared -20 Degrees to 650 Degrees
- Temp. Accuracy (F) - Infrared +/-2.0% or +/-2.0 Degrees Whichever is Greater
Customers Also Purchased
- Brand Fluke
-
MFR #
FLK-TI300 60HZ
-
Zoro #
G5281875
- UPC # 095969677516
- Country of Origin United States
- Category Thermal Imagers
Dimensions
Manufacturers Warranty Length | 2 yr. |
Display Size | 3.5" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Infrared Camera |
Item - Infrared Camera | Infrared Camera |
IR Detector Resolution | 240 x 180 Pixels |
Temp. Range (F) - Infrared | -4 Degrees to 1202 Degrees |
Temp. Range (C) - Infrared | -20 Degrees to 650 Degrees |
Temp. Accuracy (F) - Infrared | +/-2.0% or +/-2.0 Degrees Whichever is Greater |
Field of View | 24 Degrees Horizontal x 18 Degrees Vertical |
Thermal Resolution | 43,200 Pixels |
Focus Method | Auto |
Spectral Response - Infrared | 7.5 to 14.0um |
Field of View - IR Camera | 24.0 Degrees Horizontal x 18.0 Degrees Vertical |
Focus Distance - Infrared | Minimum of 0.15m |
Thermal Sensitivity - IR Camera | 50 mK |
Display - IR Camera | 3.5" Touch Screen Color LCD |
Detector Resolution - Infrared | 240 x 180 Pixels |
Display Resolution - IR Camera | 640 x 480 Pixels |
Emissivity | Adjustable 0.10 to 1.00 |
Thermal And Visible Light Blending | IR Fusion with AutoBlend |
Thermal and Visible Light Blending | IR Fusion with AutoBlend |
Includes | (2)Lithium-Ion Smart Batteries, Removable Memory Card, USB Cable, HDMI Cable, Handstrap, Printed User Manual (5 Languages), CD User Manual (18 Languages), Soft Carry Case with Shoulder Strap, Rugged Hard Carry Case, AC Power Supply with Mains Adapters, Two Bay Battery Charging Base |
Multiple Lens Option | Yes |
File Formats | JPEG, BMP, IS2, AVI (MPEG-encoded), IS3 |
Display Type | High Contrast Landscape LCD |
Image Frequency | 60 Hz |
Temp. Range (F) | -4 Degrees to 1202 Degrees |
Alarm | yes |
Picture In Picture | Yes |
Temp. Range (C) | -20 Degrees to 650 Degrees |
Articulating Lens | No |
Data Logging | Yes |
Temp. Accuracy | +/-2 C or +/-2 %, Whichever is Greater |
Wireless | No |
Temp. Accuracy (C) - Infrared | +/-2.0% or +/-2.0 Degrees Whichever is Greater |
Display | 3.5" Touch-Screen Color LCD |
Removable Memory Card | Yes |
NIST Certified | No |
Special Features | GPS, WiFi, Bluetooth, Wireless Download Capability, HDMI Video Interface and Streaming Video Capability |
Visual Light Resolution | 5 MP |
Thermal Sensitivity | 50 mK |
Spectral Response | 7.5 to 14 micronm |
Focus Range | 6" to Infinity |
Frame Rate - IR Camera | 60 Hz |
Focus Range - Infrared | 0.15m to Infinity |
Image Notation | Voice |
Data Logging - Instrument | Yes |
Ambient Temp. Range | -20 Degrees to 50 Degrees C |
Drop Tested | 2m (6-1/2 ft.) |
Laser Sighting | Yes |
Description
Infrared Camera, Temp. Range (F) - Infrared -4 Degrees to 1202 Degrees , Temp. Range (C) - Infrared -20 Degrees to 650 Degrees , Field of View - IR Camera 24.0 Degrees Horizontal x 18.0 Degrees Vertical, Focus Distance - Infrared Minimum of 0.15m, Focus Method Auto, Thermal Sensitivity - IR Camera 50 mK, Detector Resolution - Infrared 240 x 180 Pixels, Display - IR Camera 3.5 in Touch Screen Color LCD, Display Resolution - IR Camera 640 x 480 Pixels, Data Logging - Instrument Yes, Wireless No
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material