Grey Pneumatic
3/4" Impact Socket Chrome plated
Mfr # 3022R
Zoro # G5284085
$12.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Length Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.97"
Explore More Products
- GREY PNEUMATIC SOC 4MM 3/8D IMP HEX MALE 1904M
- GREY PNEUMATIC 3/4" Impact Socket Chrome plated 3019MD
- GREY PNEUMATIC 1/2" Impact Socket Chrome plated 2024R
- GREY PNEUMATIC 1/4" Impact Socket Chrome plated 911MDG
- GREY PNEUMATIC 1/2" Impact Socket Chrome plated 2024D
- GREY PNEUMATIC 3/8" Impact Socket Chrome plated 1120T
- GREY PNEUMATIC 3/4" Drive x 1-3/16" Thinwall Impact Soc GP3038RTW
- GREY PNEUMATIC SKT 1" DRIVE X 2-9/16" STANDARD - 12 POI GP4282R
- GREY PNEUMATIC 1/2" Drive x 21mm Magnetic Deep 2021MDG
- WRIGHT TOOL Impact Socket 6 pt Deep Socket 8994
- GREY PNEUMATIC 1/2" Impact Socket Chrome plated 2034U
- Grey Pneumatic Impact Sockets