- Home
- /
- Plumbing
- /
- Faucets
- /
- Bathroom Sink Faucets & Accessories
- /
- Bathroom Sink Faucets
- /
- Sensor 1" Mount, 1 Hole Bathroom Faucet, Chrome
Shop Alternate Products
This Product is Discontinued
Sloan
Sensor 1" Mount, 1 Hole Bathroom Faucet, Chrome (Discontinued)
Mfr # EFX100.502.0000
Zoro # G5284307
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Sensor
- Mounting Hole Center to Center 1"
- Number of Holes 1
- Mounting Type Deck
- ADA Compliant Yes
Customers Also Purchased
- Brand Sloan
-
MFR #
EFX100.502.0000
-
Zoro #
G5284307
- UPC # 671254391277
- Country of Origin Switzerland
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | 3 yr. |
Overall Height | 10" |
Spout Length | 6-1/16" |
Connection Size | 3/8" Compression |
Height | 10" |
Details
Faucet Operation | Sensor |
Mounting Hole Center to Center | 1" |
Number of Holes | 1 |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Sensor |
Flow Rate | 1.50 gpm |
Number of Handles | 0 |
Body Material | Zinc Die Cast |
Voltage | 6VDC |
Flow Outlet Type | Aerated |
CEC Compliant | Non CEC Compliant |
Green Certification or Other Recognition | WaterSense Approved |
Includes | Battery Back Up (4) AA Alkaline Battery |
Replacement Cartridge | Yes |
Sensor Range | 4" to 5" |
Item | Bathroom Faucet |
Residential / Commercial | Commercial |
ADA Compliance | Yes |
Green Environmental Attribute | Faucet Flow Rate 1.5 gpm Or Less |
Ligature Resistant | No |
Commercial / Residential | Commercial |
Amps | 2.00A |
Mounting Type - Faucet | Deck |
Drain Type | None |
Faucet Spout | Standard |
Power Source | Electronic |
Connection | 3/8" Compression |
Compliance | ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1 |
Battery Charger CEC Compliant | Non CEC Compliant |
Standards | ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1 |
Valve Type | Compression |
Flow Outlet Type - Faucet | Aerated |
Flow Outlet Type (Faucet) | Aerated |
Faucet Finish | Chrome |
Temp. Control | Yes |
Sensor Lead | Infrared |
Outlet Type | Aerated |
Description
Item Bathroom Faucet
- This item has been restricted from sale in the following states: CA