Sloan
Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome
Mfr # EFX200.002.0000
Zoro # G5284483
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Die Cast Metal
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Height 6-15/32"
Replacement Parts
Explore More Products
- SLOAN SF-2350-BDM Centerset Bathroom Sensor Faucet W/Below Deck Mixing Valve, 3362118
- SLOAN Sloan® ETF80 Sensor Activated Brass Faucet, Below Deck Mixing Valve, Plug Adapter, 0.5 GPM 3365311BT
- SLOAN Sensor 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome ETF-600-PLG-TEE-CP-0.5GPM-MLM-IR-FCT
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome ETF500-P
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome SF2100-4
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome ETF-700-4-PLG-TEE-CP-2.2GPM-LAM-IR-S-FCT
- SLOAN Sloan® ETF880 Sensor Activated Brass Faucet, Above Deck Mixer, Plug Adapter, 0.5 GPM, Chrome 3365133BT
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome EFX350.010.0000
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome EFX277.502.0000
- MOEN Sani Elec Lav 4 Ctr Dkmt Bn CA8301BN
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated EQ-A11A-11ABCP
- Sloan Bathroom Sink Faucets & Accessories