Zoro Select
PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 1 in Pipe Size
Mfr # 439168
Zoro # G5284982
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/4 in x 1 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Union, FNPT x FNPT, 1-1/4 in Pipe Size 898-375-012
- ZORO SELECT PVC Blind Flange, Flanged, 1-1/2 in Pipe Size 853-015
- ZORO SELECT PVC 90 Degree Elbow, Socket x Socket, 2 in Pipe Size 406020BC
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 1 in Pipe Size 160-505
- ZORO SELECT PVC Spigot, Spigot, 4 in Pipe Size P118-040
- ZORO SELECT PVC Union, Socket x Socket, 1-1/2 in Pipe Size 897-375-015
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 1 in Pipe Size H435010SRLS
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 1-1/2 in Pipe Size 830-015SR
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 2-1/2 in Pipe Size H406025LS
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3/4 in x 1/4 in Pipe Size 838-098
- KING PVC UNION SCH80 1.5""FPT U-1500-T
- Zoro Select PVC Pipe Fittings