Zoro Select
PVC Cross, Socket x Socket x Socket x Socket, 2 in Pipe Size
Mfr # 420020
Zoro # G5285095
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Cross
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket x Socket
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 8 in Pipe Size 401080
- ZORO SELECT PVC Straight Plug, Insert, 3/4 in Pipe Size 1449-007
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 2-1/2 in Pipe Size 406025
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 6 in Pipe Size 817-060
- ZORO SELECT PVC Reducing Wye, Hub, 3 in x 3 in x 2 in Pipe Size 1WJV2
- ZORO SELECT PVC 90 Degree Low Heel Inlet Elbow, Hub, 3 in x 3 in x 1 1/2 in Pipe Size 1WKT2
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 2 in Pipe Size H406020LS
- ZORO SELECT PVC No Hub Adapter, Hub x Spigot, 4 in Pipe Size 72140
- ZORO SELECT PVC Adapter, Socket, 8 in Pipe Size 836-080N
- ADVANCED DRAINAGE SYSTEMS EXT SNAP CORR COUPLING3"" 0312AA
- THRIFCO PLUMBING 1/2 Inch Male Thread x 3/4 Inch Slip PVC Adapter SCH 40 8113168
- Zoro Select Fittings