Zoro Select
PVC Elbow, 90 Degrees, Socket x Socket, 3/4 in Pipe Size
Mfr # 406007BC
Zoro # G5285113
$0.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 3/4 in Pipe Size 858-007
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1-1/4 in Pipe Size 806-012
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1-1/2 in Pipe Size 817-015
- ZORO SELECT PVC Flange, Socket, 1-1/2 in Pipe Size 851-015
- ZORO SELECT PVC Adapter, Insert x MNPT, 3/4 in Pipe Size 1436-007
- ZORO SELECT PVC Cap, Socket, 3/4 in Pipe Size 847-007
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 3/8 in Pipe Size 857-003
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1/4 in Pipe Size 819-002
- ZORO SELECT PVC Male Adapter, MNPT x Solvent, 2-1/2 in Pipe Size H436025LS
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 3 in Pipe Size 807-030
- ZORO SELECT PVC Tee with Saddle Tap, Female Acme, 3 in x 1 1/2 in Pipe Size 364-337
- Zoro Select PVC Pipe Fittings