Shop Alternate Products
This Product is Discontinued
Quam
Wall Mount Equipment Shelf, 100 lb. Capacity (Discontinued)
Mfr # WS20X20
Zoro # G5285384
This Product is Discontinued
Key Features
- Type Wall
- Color Black
- Construction Steel
- Max. Extension 20"
- Tilting Angle (Deg.) 90