Zoro Select
PVC Street Elbow, 90 Degrees, Spigot x Socket, 1-1/2 in Pipe Size
Mfr # 409015
Zoro # G5285691
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x Socket
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Street Elbow, 45 Degrees, Socket, 4 in Pipe Size P323-040
- ZORO SELECT Reducing Bushing, 12 x 8 in, Schedule 40 437668
- ZORO SELECT PVC Reducing Tee, Insert, 1 1/4 in x 1 1/4 in x 3/4 in Pipe Size 1401167
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 2 in Pipe Size 835-020BR
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 2 in Pipe Size 409020
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 4 in Pipe Size 836-040
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 2-1/2 in Pipe Size 857-025
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 4 in Pipe Size 857-040
- ZORO SELECT PVC Cross, Socket, 4 in Pipe Size 420-040
- THRIFCO PLUMBING 1 Inch Slip x Slip PVC Coupling SCH 40 8113754
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x MNPT, 3/4 in Pipe Size 1413-007
- Zoro Select PVC Pipe Fittings