- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Fall Protection
- /
- Lanyards and Lifelines
- /
- Self Retracting Lifeline, 20 ft., 420 lb. Weight Capacity, Red
Shop Alternate Products
This Product is Discontinued
3M Protecta
Self Retracting Lifeline, 20 ft., 420 lb. Weight Capacity, Red (Discontinued)
Mfr # 3590504
Zoro # G5285822
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 20 ft.
- Weight Capacity 420 lb.
- Series Rebel(TM)
- Color Red
- Tensile Strength 3700 lb.
Customers Also Purchased
- Brand 3M Protecta
-
MFR #
3590504
-
Zoro #
G5285822
- UPC # 00840779071753
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 20 ft. |
Strap Width | 25/32" |
Cable Dia. | 3/16" |
SRL Length | 20 ft. |
Lifeline Length | 20 ft |
Lifeline Diameter | 1/4 in |
Details
Item | Self Retracting Lifeline |
Weight Capacity | 420 lb. |
Series | Rebel(TM) |
Color | Red |
Tensile Strength | 3700 lb. |
Harness Connection | Steel Snap Hook |
Anchorage End Connection | Steel Carabiner |
Anchoring Location | Overhead Only |
SRL Item | Self-Retracting Lifeline |
Number of Legs | 1 |
Line Material | Stainless Steel Cable |
Anchorage Hook Type | Carabiner |
SRL Housing Material | Thermoplastic |
Max. Working Load | 420 lb. |
Standards | OSHA 1926.502, OSHA 1910.66, ANSI Z359.14, ANSI A10.32 |
Braking System | Centrifugal |
Harness Hook Type | Swivel Snap Hook |
Fall Braking System | Centrifugal |
Locking Anchorage Connection Hook Type | Carabiner |
Harness Hook Gate Opening | 3/4" |
Anchorage Hook Gate Opening | 11/16" |
Locking Harness Connection Hook Type | Self-Locking Snap Hook |
SRL Weight | 13.4 lb. |
Visual Load Indicator | Yes |
Housing Material | Thermoplastic |
Brand and Series | 3M Protecta Rebel(TM) |
Anchorage End Connection Type | Carabiner |
Sealed | No |
Minimum Weight Capacity | 90 lb |
Lifeline Material | Stainless Steel Cable |
RFID Equipped | No |
Replaceable Lifeline | No |
ANSI SRL Type | SRL |
Harness End Connection Material | Steel |
Harness End Connection | Snap Hook |
Anchorage End Connection Material | Steel |
ANSI SRL Class | Class B |
Minimum User Weight | 90 lb |
ANSI Standards Met | ANSI Z359.14 |
OSHA Standards Met | OSHA 1926.502 |
ANSI SRL Class (2014) | Class B |
Description
Self-Retracting Lifeline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 20 ft, Lifeline Material Stainless Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 420 lb, Series Rebel(TM), ANSI Standards Met ANSI Z359.14, Color Red