Cleanwaste
Urine Bag, Bio Plastic, 5 x 11 In, PK72
Mfr # D617PW324P
Zoro # G5287195
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. D117PUP
- Material Plastic Bag and Gelling Deodorizing Agent
- Features Gelling Agent That Traps, Encapsulates, Deodorizes And Breaks Down Waste Making It Safet To Throw In Normal Trash
- Width 7/64 in
- Height 11 in
Explore More Products
- CLEANWASTE Toilet Kit, Biodegradable, PK12 D019W12
- CLEANWASTE Bedpan/Commode Liner, PK50 H651S50
- CLEANWASTE Poo Powder Waste Treatment, 120 Scoops D105POW
- CLEANWASTE Toilet Kit, Biodegradeable, PK50 D313W50
- CLEANWASTE Mini Poo Powder Waste Treatment, 55Scoops D556POW
- CLEANWASTE Portable Toilet, Plastic, Wt. 8.43 lb D119PET
- CLEANWASTE Bedpan/Commode Liner, PK100 H667S100
- POLYJOHN Toilet, Portable, Pewter Assmbled, Urinal PJN3-1007
- CLEANWASTE Privacy Shelter, Width 48 x Height 78 In D117PUP
- CLEANWASTE Portable Toilet System, Wt. 20 lb D115SYB
- POLYJOHN Toilet, Portable, Tan Assembled, Urinal PJN3-1006
- Cleanwaste Portable Commode Chairs