Zoro Select
PVC Elbow, 90 Degrees, Socket x Socket, 8 in Pipe Size
Mfr # 406080
Zoro # G5287353
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 2 in Pipe Size 401213
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1/2 in x 3/8 in Pipe Size 439073
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 in Pipe Size 439249
- ZORO SELECT PVC Hex Head Plug, MNPT, 1 in Pipe Size 850-010
- ZORO SELECT PVC Reducer, Hub, 3 in x 1 1/2 in Pipe Size 1WKJ2
- ZORO SELECT PVC Cap, FNPT, 2-1/2 in Pipe Size 448025
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 8 in x 4 in Pipe Size 829-582FB
- ZORO SELECT PVC Coupling, Solvent x Solvent, 1/2 in Pipe Size H429005LS
- ZORO SELECT PVC Bull Nose Tee, Socket, 4 in Pipe Size P441-040
- THRIFCO PLUMBING 3 Inch PVC Slip Cap SCH 40 8113692
- PINPOINT Charlotte Pipe & Foundry PVC003310600HA 90 deg Pipe Vent Elbow PVC DWV 1.5 in. PI155248
- Zoro Select Fittings