- Home
- /
- Heating & Cooling
- /
- Fans
- /
- Air Circulators
- /
- Mobile Air Circulator 36" Non-Oscillating, 115VAC, 8090/11,200 CFM
Shop Alternate Products
This Product is Discontinued
Airmaster Fan
Mobile Air Circulator 36" Non-Oscillating, 115VAC, 8090/11,200 CFM (Discontinued)
Mfr # 60471
Zoro # G5288376
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Diameter 36"
- Oscillation Non-Oscillating
- Air Flow 8090/11,200 CFM
- Voltage 115VAC
Customers Also Purchased
- Brand Airmaster Fan
-
MFR #
60471
-
Zoro #
G5288376
- UPC # 783429604713
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 36" |
Height | 44" |
Blade Dia. | 36" |
Width | 41" |
Outside Dia. | 37" |
Shaft Dia. | 5/8" |
Cord Length | 10 ft. |
Max. Depth | 20" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mobile Air Circulator |
Oscillation | Non-Oscillating |
Air Flow | 8090/11,200 CFM |
Voltage | 115VAC |
Number of Speeds | 2 |
Motor HP | 1/2 |
Material | Steel |
Number of Blades | 3 |
Includes | Cord Wrap, Tilt Kit and Four In One Mounting Option, 8" Rubber and Steel Casters |
Phase | 1 |
Standards | cUL |
Air Velocity @ 60 Ft. | 295/205 |
NEMA Plug Configuration | 5-15P |
Fan Accessory Style | Standard |
Motor RPM | 830/600 |
Oscillating | No |
Assembled | Yes |
Motor Insulation | Class B |
Fan Mounting Location | Mobile |
Application | Spot Cooling and People Cooling |
Sound Level | 70dBA |
Fan Style | Standard |
Watts | 475 |
Drive Type | Direct |
Blade Material | Galvanized Steel |
Operating Amps | 4.6/3.5 |
Oscillating / Non-Oscillating | Non-Oscillating |
Max. Ambient Temp. | 105 Degrees F |
Air Velocity (FPM) @ 40 Ft | 405/285 |
CFM High | 11,200 |
Bearing Type | Ball |
Air Velocity (FPM) @ 60 Ft. | 295/205 |
Mobile/Stationary | Mobile |
Wire Guard Finish | Gray Powder Coated |
Motor Enclosure | Totally Enclosed Air-Over |
Number of Conductors | 3 |
Fan RPM | 830/600 |
Housing Material | Steel |
Air Velocity (FPM) @ 20 Ft. | 780/545 |
Guard Material | Steel |
Air Velocity @ 20 Ft. | 780/545 |
CFM Low | 8090 |
Hz | 60 |
Air Velocity @ 40 Ft. | 405/285 |
Environmental Applications | Industrial |
Motor Type | Permanent Split Capacitor |
Thermal Protection | Auto |
Speeds | 2 |
Frame Material | Steel |
Product Type | Standard-Duty Industrial Fan |
Description
Standard-Duty Industrial Fan, Blade Dia. 36 in, Mobile, Non-Oscillating, 2 Speeds, Voltage 115V AC, 1 Phase, CFM High 11,200, CFM Low 8090, Air Velocity @ 20 Ft. 780/545 fpm, Motor HP 1/2 hp, Motor RPM 830/600, Operating Amps 4.6/3.5, Fan Mounting Location Mobile, Fan Accessory Style Standard, Fan RPM 830/600, Sound Level 70 dBA, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 475, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 37 In., Height 44 in, Width 41 in