Zoro Select
Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK
Mfr # U01000.056.0300
Zoro # G5288796
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 9/16"-12
- Head Width 13/16 in
- Drive External Hex
- Material Grade/Class Grade 5
Explore More Products
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK U01000.056.0250
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK U01000.056.0200
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK U01000.056.0450
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 160 mm L, 5 PK M55010.160.0160
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 25 PK HC1010035-025P2
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK U01000.025.0200
- ZORO SELECT Class 8.8, M5-0.10 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 2000 PK M510D9338
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 5 PK N04100.075.0275
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 10 PK M01210.200.0035
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 3 PK 933946
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L N01000.100.0750
- Zoro Select Hex Head Cap Screws