Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Nut, 3/4"-10, Steel, Grade 2H, 47/64 in Ht, 325 PK (Discontinued)
Mfr # 5KHP8
Zoro # G5290327
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Material Grade/Class Grade 2H
- Finish Black Oxide
- Hex Height 47/64 in
- Hex Width 1 1/4 in