Dayton
Grinder Pump, 1.5 HP, 230 Volts, 9 Amps
Mfr # 11A341
Zoro # G5290713
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 1/2 hp
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Stainless Steel
- Base Material Cast Iron
Replacement Parts
Explore More Products
- DAYTON Grinder Pump, 2 HP, 230 Volts, 11 Amps 11A342
- DAYTON Grinder Pump, 3 HP, 230 Volts, 14.3 Amps 12T646
- DAYTON Grinder Pump, 7.5 HP, 230 Volts, 24.64 Amps 12T651
- DAYTON Grinder Pump, 3 HP, 230 Volts, 23.1 Amps 12T645
- DAYTON Grinder Pump, 5 HP, 230 Volts, 20.68 Amps 12T649
- DAYTON Grinder Pump, 3 HP, 460 Volts, 7.15 Amps 12T647
- ZOELLER Grinder Pump System, 1/2 HP, 115V 915-0005
- LIBERTY PUMPS Grinder Pump, Automatic, 230V PRG102A
- ZOELLER Sewage Grinder Pump 922-0092
- LIBERTY PUMPS Grinder Pump, 2 HP, 440-460 Voltage LSG204M
- ZOELLER Grinder Pump, 1 HP, 115V, 11-5/8" Dia. 818-0014
- Dayton Grinder Pumps