Westward
1 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length, 45 psi Max Pressure
Mfr # 12U480
Zoro # G5290774
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 1 gal.
- Sprayer Type Handheld
- Max Sprayer Pressure 45 psi
- Hose Length 42"
- Nozzle Spray Pattern Cone
Replacement Parts
Explore More Products
- WESTWARD 31/64 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, Hose Not Included Hose Length 12U473
- WESTWARD 1 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length, 45 psi Max Pressure 12U481
- WESTWARD 3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 46" Hose Length, 40 psi Max Pressure 39D766
- WESTWARD 3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length, 45 psi Max Pressure 12U476
- WESTWARD 2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 38" Hose Length, 40 psi Max Pressure 39D767
- WESTWARD 2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length, 45 psi Max Pressure 12U475
- MILWAUKEE TOOL 1 Gal. Handheld Sprayer Replacement Tank, HDPE Tank, Hose Not Included Hose Length 49-16-2761
- SMITH PERFORMANCE SPRAYERS 3 Gal. Viton Seals Poly Concrete Sprayer 190451
- JACTO JACTO HD400 4-Gal. Backpack Sprayers 1210802
- SOLO 11/32 gal. Clean line Handheld Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 45 psi Max Pressure 301-A
- MILWAUKEE TOOL 2 Gal. Handheld Sprayer Replacement Tank, HDPE Tank, Hose Not Included Hose Length 49-16-2762
- Westward Lawn Sprayers & Accessories