- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Screwdrivers and Nutdrivers
- /
- Screwdrivers
- /
- General Purpose Keystone Slotted Screwdriver 3/8 in Round
Shop Alternate Products
This Product is Discontinued
Proto
General Purpose Keystone Slotted Screwdriver 3/8 in Round (Discontinued)
Mfr # JKB3808RP
Zoro # G5291517
This Product is Discontinued
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 3/8 in
- Handle Material Plastic
- Handle Design Ergonomic
Customers Also Purchased
- Brand Proto
-
MFR #
JKB3808RP
-
Zoro #
G5291517
- UPC # 662679082314
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/8 in |
Shank Length | 8 in |
Overall Length | 13 in |
Handle Length | 5 in |
For Fastener Size | #3 |
Details
Item | General Purpose Keystone Slotted Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Plastic |
Handle Design | Ergonomic |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Finish | Chrome |
Shank Shape | Round |
Standards | ASME B107.15-2002 |
Shank Material | Alloy Steel |
Tip Style | Slotted |
Nonsparking | No |
Insulated | No |
ESD Safe | No |
Features | Chemical Resistant Handle, Tip ID on Handle |
Tether Capable | Tether Capable |
Handle Color | Black, Yellow |
Material | Steel |
Tether Style | Tether Capable |
Shank Finish | Chrome |
Measurement Type | SAE |
Shank Coating | Chrome |
Tip Finish | Black Oxide |
Non-Sparking | No |
Slotted Screwdriver Tip Shape | Keystone |
Corrosion Resistant | Yes |
Replaceable Shank | No |
Grip Style | Ergonomic |
Tether Ready | No |
Magnetized Tip | No |
Non-Magnetic | No |
Description
The Proto JKB3808RP 8 in. Round Slotted Screwdriver is the perfect tool for general purpose use. This slotted screwdriver has a chemical resistant handle and tip ID on the handle, so you can identify which tip you are using easily. The keystone style makes it ideal for getting into hard to reach places, while the 3/8" size means it can fit most screws. It has an alloy steel shank that is 8 in long and 13 in overall length. The round design of this screwdriver allows you to apply more torque when needed. With its easy grip plastic handle and lightweight design, the Proto JKB3808RP Slotted Screwdriver will make your job easier than ever before.
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov