- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Screwdrivers and Nutdrivers
- /
- Screwdrivers
- /
- General Purpose Phillips Screwdriver #2 Round
Shop Alternate Products
This Product is Discontinued
Proto
General Purpose Phillips Screwdriver #2 Round (Discontinued)
Mfr # JP0204R
Zoro # G5291632
This Product is Discontinued
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #2
- Handle Material Plastic
- Handle Design Ergonomic
Customers Also Purchased
- Brand Proto
-
MFR #
JP0204R
-
Zoro #
G5291632
- UPC # 662679082444
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4 in |
Overall Length | 8 1/2 in |
Handle Length | 4 1/2 in |
For Fastener Size | 1/4 in |
Details
Item | General Purpose Phillips Screwdriver |
Tip Style Group | Phillips |
Screwdriver Tip Style | Phillips |
Handle Material | Plastic |
Handle Design | Ergonomic |
Tether Capable | Tether Capable |
Features | Chemical Resistant Handle, Tip ID on Handle |
Nonsparking | No |
Finish | Chrome |
ESD Safe | No |
Standards | ASME B107.600 |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Shank Material | Alloy Steel |
Insulated | No |
Tip Style | Phillips |
Shank Shape | Round |
Handle Color | Black, Yellow |
Material | Steel |
Tether Style | Tether Capable |
Magnetized Tip | No |
Corrosion Resistant | Yes |
Non-Sparking | No |
Tip Finish | Black Oxide |
Tether Ready | No |
Replaceable Shank | No |
Non-Magnetic | No |
Grip Style | Ergonomic |
Shank Coating | Chrome |
Shank Finish | Chrome |
Description
The Proto JP0204R Screwdriver Phillips #2 4 in Round is the tool you need for your next project. It has a round shank that allows you to reach screws located in hard-to-reach places. This general purpose screwdriver features a chemical resistant handle, as well as tip ID on the handle so you can quickly identify the right tip size. The black and yellow plastic handle also comes with a slip resistant surface to give you better control of the tool. With an overall length of 8 1/2 in., it has a 4 1/2 in. long handle and 4 in. long shank made from alloy steel material. The Proto JP0204R Screwdriver Phillips #2 4" Round is perfect for everyday use, giving you great value for your money.