Proto
1/2" Drive, Metric 25mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish
Mfr # J5325MCF
Zoro # G5292971
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric Metric
- Drive Size 1/2"
- Socket Sizes 25mm
- Overall Length 2-27/32"
Explore More Products
- PROTO 1/4" Drive, Metric 13mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish J4713MCF
- PROTO 1/2" Drive, SAE 1-3/4" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish J5356FL
- PROTO 3/8" Drive, SAE 1-1/2" Crowfoot Socket Wrench, Open End Head, Full Polish Finish J4948CF
- PROTO 3/8" Drive, SAE 7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish J4914CF
- PROTO 3/8" Drive, SAE 1-13/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish J4958CF
- PROTO 1/2" Drive, SAE 1-5/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish J5342CF
- PROTO 1/4" DR 10MM OE CROWFOOT POJ4710MCF
- PROTO 3/8" Drive, Metric 20mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish J4920MCF
- PROTO WRENCH 3/8" DR CROWFOOT 11/16" FLARE NUT PO4922FL
- WESTWARD 3/8" Drive, Metric 18mm Crowfoot Socket Wrench, Open End Head, Chrome Finish 54PR54
- PROTO 3/8" Drive, SAE 2-11/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish J4986CF
- Proto Sockets & Ratchets