Shop Alternate Products
This Product is Discontinued
American Metalcraft
Pizza Knife, 22 In. (Discontinued)
Mfr # PKRS22
Zoro # G5293276
This Product is Discontinued
Key Features
- Material Stainless Steel
- Handle Material Stainless steel
- Body Material Stainless steel
- Blade Length 22 in