Shop Alternate Products
This Product is Discontinued
Lumapro
Wall Pack, HPS, 120 V, 70 W (Discontinued)
Mfr # 23Y140
Zoro # G5293382
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Glare Shield
- Voltage 120 V AC
- Width 8 5/8 in
- Height 11 7/8 in
- Length 8 3/8 in
Customers Also Purchased
- Brand Lumapro
-
MFR #
23Y140
-
Zoro #
G5293382
- UPC # 190735568606
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8 5/8 in |
Height | 11 7/8 in |
Length | 8 3/8 in |
Fixture Height | 11 7/8 in |
Fixture Width | 8 5/8 in |
Fixture Length | 8 3/8 in |
Reflector Dia. | 22*20.2cm |
Details
Includes | Glare Shield |
Item | Wall Pack |
Voltage | 120 V AC |
Light Technology | High Pressure Sodium |
Fixture Sensor Type | No Sensor Included |
Lumens | 6,400 lm |
Max. Fixture Wattage | 70.0 |
IP Rating | Not Rated |
Fixture Lens Material | Glass |
Type - Wall Pack Fixtures | General Purpose |
Lamp Included / Lamp Not Included | Lamp Included |
Mounting | Directly to Wall or Junction Box |
Fixture Temp. Range | -22 Degrees to 122 Degrees F |
Fixture Voltage | 120 |
Lamp Watts - Fixtures | 70.0 |
Fixture Housing Material | Die-Cast Aluminum |
Light Distribution | Type III |
Reflector Material | Aluminum |
Lighting Certification | Unrated |
Suggested Lamp Item No. | 2V632 |
Ambient Temp. Range | -22 Degrees to 122 Degrees F |
Sensor Type - Fixtures | No Sensor Included |
Lamp Type | High Pressure Sodium |
Lamp Watts | 70 W |
Standards | UL/CUL Listed for Wet Locations |
Fixture Rated Life | 20,000 hr |
Housing Finish | Bronze |
Fixture Housing Color | Bronze |
Housing Material | Die Cast Aluminum |
Lens Type | Glass |
Socket Type | Medium |
Special Features | Glare Shield |
Fixture Mounting Location | Surface Mounts to Recessed Universal Junction Box |
Light Distribution Shape | Type III |
Description/Special Features | Glare Shield |
Color Temperature | 1900K |
Color Rendering Index | 22 |
Fixture Wattage | 70 W |
LED Replacement For | 70W HPS/MH |
Rated Life | 20,000 hr |
Min. Operating Temp. | -22 Degrees F |
Includes Lamp | Yes |
Max. Operating Temp. | 122 Degrees F |
Description
Wall Pack, Lumens 6,400 lm, Fixture Wattage 70 W, Voltage 120 V AC, Light Distribution Shape Type III, LED Replacement For 70W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology High Pressure Sodium, Color Temperature 1900K, Color Rendering Index 22, Height 11 7/8 in, Width 8 5/8 in, Includes Lamp Yes, Suggested Lamp Item No. 2V632, Lamp Watts 70 W, Rated Life 20,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Glass