Zoro Select
Gate Caster, Rubber, 4 in., 125 lb.
Mfr # 22W968
Zoro # G5293416
$18.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Rubber
- Load Rating 125 lb
- Load Rating Range 0 to 299 lb
Explore More Products
- ZORO SELECT Kingpinless Swivel Caster, 3500 lb, 7-1/2 in H P27S-D060NR-16
- ZORO SELECT Swivel Plate Caster, TPR, 5 in Dia, 250 lb. 4DE68
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 4 in, 350 lb. P12RX-UP040D-12-AM
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller P21S-PH060R-16
- ZORO SELECT Plate Caster, 550 lb. Ld Rating, Swivel P10S-PB030K-P
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. 55KJ61
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 3 in, 165 lb P14SX-RP030K-12-TB-AM
- ZORO SELECT Rgd Plte Castr, Glass Nylon, 6 in., 770 lb. B-POHI 150G
- ZORO SELECT Plate Caster, 2100 lb. Load, Yellow Wheel P29S-UY060K-18
- HAMILTON Super Endurance Swivel Caster, 12" x 3" Duralast XC Polyurethane (70D) on Cast Iron Wheel S-SEC-12DB70
- HAMILTON Medium Service Swivel Caster, 5" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing S-MS-5P
- Zoro Select Plate Casters