- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Vises & Presses
- /
- Bench Vises
- /
- 5" Standard Duty Rotating Vise with Swivel Base
Shop Alternate Products
This Product is Discontinued
Wilton
5" Standard Duty Rotating Vise with Swivel Base (Discontinued)
Mfr # 69999
Zoro # G5293461
Free Shipping & Returns
This Product is Discontinued
Key Features
- Jaw Width 5"
- Material Ductile Iron
- Duty Rating Standard Duty
- Max. Opening 5-1/4"
- Base Type Swivel
Customers Also Purchased
- Brand Wilton
-
MFR #
69999
-
Zoro #
G5293461
- UPC # 019907699996
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 5" |
Throat Depth - Vises | 3 in |
Overall Height | 8-3/4" |
Jaw Width Range | 3 in to 5 in |
Overall Length | 18-15/16" |
Overall Width | 9-15/16" |
Jaw Width - Vises | 5 in |
Mounting Hole Dia. | 1/2" |
Throat Depth | 3" |
Throat Depth Range | 3 in to 5 in |
Details
Material | Ductile Iron |
Duty Rating | Standard Duty |
Max. Opening | 5-1/4" |
Base Type | Swivel |
Body Casting Tensile Strength | 30,000 psi |
Item - Vises | Multi-Jaw Rotating Vise |
Item | Rotating Vise |
Jaw Face - Vises | Serrated |
Max. Opening Range | 5 1/8 in to 7 in |
Jaw Face | Serrated |
Max. Opening - Vises | 5 1/4 in |
Rotating Angle | 360 Degrees |
Material -Vises | Ductile Iron |
Base Type - Vises | Swivel |
Pipe Capacity | 3/8" to 3" |
Product Grouping - Vises | Bench Vises |
Swivel Angle | 360 Degrees |
Pipe Capacity - Vises | 3/8 in to 3 in |
Deep Throat | Yes |
Duty Rating - Vises | Standard Duty |
Features | Steel Jaw, Rotating Head, Indexed At 90 Degrees Left and Right, V-Jaw Holds 1" to 3" Diameter Round Stock Vertically, Large Built-In Anvil, Rubber Pinch Point Safety Guards, Positive Locking |
Quick-Acting | No |
Pipe Jaw Included | Yes |
High Visibility | No |
Jaw Type | Replaceable |
Number of Lock Down Bolts | 2 |
Number of Mounting Points | 4 |
Body Casting | 30,000 psi |
Swivel Angle - Vises | 360 Degrees |
Reversible | No |
High-Visibility | No |
Description
Rotating Vise, Throat Depth 3 In., Base Type Swivel, Features Steel Jaw, Rotating Head, Indexed At 90 Degrees Left and Right, V-Jaw Holds 1 in to 3 in Diameter Round Stock Vertically, Large Built-In Anvil, Rubber Pinch Point Safety Guards, Positive Locking, Number of Lock Down Bolts 2, Overall Height 8 3/4 in, Overall Length 18 15/16 in, Overall Width 9 15/16 in