Shop Alternate Products
This Product is Discontinued
Tough Guy
Mop and Broom Holder, Safety Orange, SS (Discontinued)
Mfr # 22N325
Zoro # G5293504
This Product is Discontinued
Key Features
- Color Safety Orange
- Material Stainless Steel
- Length 24 in
- Height 4 in
- Width 3 in