Shop Alternate Products
This Product is Discontinued
5.11
Knife, Alpha Scout Folder, 3 In, Steel (Discontinued)
Mfr # 51025
Zoro # G5294493
This Product is Discontinued
Key Features
- Type Alpha Scout Folder
- Number of Blades 1
- Blade Edge Plain
- Blade Type Steel
- Blade Length 3"