Spilfyter
Spill Kit, Chem/Hazmat, Yellow
Mfr # 205304
Zoro # G5294667
$88.49
14% off
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bucket
- Spill Control - Fluids Absorbed Chemical, Hazmat
- Container Size 12 1/2 in W x 17 in H
- Volume Absorbed Range 0 to 9 gal
- Includes (3) 12 in x 12 in Pads, (4) 3 in x 4 ft Socks, 5 gal Plastic Bucket with Snap-On Lid (Not UN-Certified), Emergency Response Guidebook, Pair Nitrile Gloves, Pair Splash Goggles
Explore More Products
- SPILFYTER Leak Stop Sealant, 1 lb. 780281
- SPILFYTER Spill Kit, Universal, Gray 450055
- SPILFYTER Spill Kit, Chem/Hazmat, Yellow 2053BG
- SPILFYTER Absorbent Boom, Oil Only, 75 gal, 20ft, PK2 M-40
- SPILFYTER Dry Base Neutralizer Spill Kit, Bucket 270006
- SPILFYTER Spill Kaddie Refill, Oil-Based Liquids 3500K2-R
- SPILFYTER Spill Kit, Chem/Hazmat, Yellow 250030
- SPILFYTER Large Spill Cart, Universal, White 250170
- SPILFYTER Spill Kit, Universal, Gray, Number of Components: 17 411001
- ZORO SELECT Biohazard PPE Kit, Biohazard Bag 3ZDV8
- SPILFYTER Liquid Base Neutralizer Spill Kit, Bucket 405304
- Spilfyter Spill Control Supplies